LOCKOUT SCISSOR-LOK AMERICAN 3 FT C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT SCISSOR-LOK AMERICAN 3 FT C

SCISSOR-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WPL4
  • Mfr. Model # 3WPL4
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Red
  • Item Cable Clamping Lockout
  • Standards OSHA
  • Cable Material Vinyl or Plastic Coated Steel
  • Max. Number of Padlocks 3
  • Cable Length 3 ft.
  • Body Dimensions 4-9/16"D x 1"W
  • Cable Dia. 3/16"
  • Padlock Shackle Max. Dia. 1/4"
  • Cable Coating Material Plastic
  • Cable Lockout Style Clamping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list