Skip Content
LOCKOUT SCISSOR-LOK 10 FEET CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT SCISSOR-LOK 10 FEET CABLE

SCISSOR-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WRA4
  • Mfr. Model # 3WRA4
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Cable Clamping Lockout
  • Colour Yellow
  • Standards OSHA
  • Cable Material Vinyl or Plastic Coated Steel
  • Max. Number of Padlocks 3
  • Cable Length 10 ft.
  • Body Dimensions 4-9/16"D x 1"W
  • Padlock Shackle Max. Dia. 9/32"
  • Cable Dia. 3/16"
  • Cable Coating Material Plastic
  • Cable Lockout Style Clamping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list