Skip Content
LOCKOUT QUICK DISCONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT QUICK DISCONNECT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65645
  • Mfr. Model # 65645
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Includes Hole in the center of the device for permanent storage on an air hose
  • For Use With 1/4, 3/8, and 1/2" Male Fittings
  • Colour Red
  • Dimensions 2-7/8 x 2-7/8"
  • Item Pneumatic Fitting Lockout
  • Max. Number of Padlocks 6
  • Material Isoplast Polymers
  • Standards OSHA 1910.147
  • Padlock Shackle Max. Dia. 9/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list