Skip Content
LOCKOUT PROCEDURE STATION,METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT PROCEDURE STATION,METAL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6058
  • Mfr. Model # 6058
  • UNSPSC # 39121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Depth 3"
  • Colour Yellow
  • Height 12"
  • Item Lockout Cabinet
  • Width 13"
  • Material Stainless Steel
  • Legend Lockout Tagout Information
  • Number of Components 0
  • Standards OSHA 1910.147
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Number of Padlocks Included 0
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Unfilled
  • Number of Pockets 0
  • Portable Yes
  • Language English
  • Wall Mounting Yes
  • Lockout Visibility No
  • Lockout Station Closure Type Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list