LOCKOUT PROCEDURE STATION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT PROCEDURE STATION KIT

STOPOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKSS142
  • Mfr. Model # KSS142
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.045 lbs

Technical Specs

  • Colour Red/White
  • Depth 5"
  • Height 20"
  • Item Lockout Station
  • Width 14"
  • Legend Lockout/Tagout Safety Procedures
  • Material Aluminum, PVC-Coated Steel
  • Lockout Application General Lockout/Tagout
  • Number of Components 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list