Skip Content
LOCKOUT PRESSURIZED GAS VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT PRESSURIZED GAS VALVE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS3910
  • Mfr. Model # S3910
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2250
  • Shipping Weight 0.21 lbs

Product Details

Surrounds the valve handle to protect against accidental valve opening. Patent pending design works with valve guard in place. Fits virtually all pressurized gas valves up to 3 inch diameter. Compact size easily stored when not being in use. Includes tri-lingual Danger labels, English, French and Spanish. Accepts both locks and safety hasps for multiple worker lockout.

Technical Specs

  • Colour Red
  • For Use With Gas Valves
  • Item Pressurized Gas Valve Lockout
  • Material Thermoplastic
  • Temp. Range -50 Degrees F - 350 Degrees F
  • Legend Danger Do Not Operate
  • Standards OSHA 1910.148
  • Max. Number of Padlocks 2
  • Padlock Shackle Max. Dia. 9/32"
  • Fits Handle Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list