Skip Content
LOCKOUT POUCH ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT POUCH ONLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65292
  • Mfr. Model # 65292
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Includes (1) Pouch
  • Item Lockout Pouch
  • Standards OSHA 1910.147
  • Case Material Nylon
  • Case Style Pouch
  • Filled/Unfilled Unfilled
  • Number of Components 0
  • Case Height 4-3/4"
  • Case Width 7-1/2"
  • Number of Padlocks Included 0
  • Case Depth 2"
  • Portable Yes
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list