Skip Content
LOCKOUT PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT PNEUMATIC

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS3900
  • Mfr. Model # S3900
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2252
  • Shipping Weight 0.14 lbs

Product Details

Pneumatic lockout, stainless steel, 1-3/8 inch x 7 3/4 inch construction.

Technical Specs

  • Colour Gray
  • For Use With 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 13/16" Male Fittings
  • Item Pneumatic Fitting Lockout
  • Dimensions 1-3/8" x 7-3/4" x 1/8"
  • Material Stainless Steel
  • Standards OSHA 1910.147
  • Padlock Shackle Max. Dia. 9/32"
  • Max. Number of Padlocks 2
  • Includes Lockout
  • Fitting Type Male
  • Valve Size 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 13/16"
  • Lockout Visibility No
  • Max. Number of Devices 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list