Skip Content
LOCKOUT PERSONAL POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT PERSONAL POUCH

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST1456E410
  • Mfr. Model # 1456E410
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2243
  • Shipping Weight 3.07 lbs

Product Details

Portable lockout pouch with electrical lockout devices - keyed different. Easy to carry pouch holds lockout essentials.

Technical Specs

  • Item Electrical Lockout Pouch with 1 No. 410 Red Zenex Padlock
  • Includes (1) Red Thermoplastic Padlock MST410RED, (1) Breaker Switch Padlock MST7C5RED, (1) 1" Steel Jaw Dia. Hasp MST420, (2) Standard Toggle Universal Circuit Breaker Lockout MST493B, (1) Tall and Wide Toggle Universal Circuit Breaker Lockout MST491B, (1) Red Zipper Pouch with 3 Separate Compartments, (12) Tags, and (12) Ties
  • Colour Red
  • Keyed Different
  • Case Material Nylon
  • Standards OSHA 1910.147
  • Number of Components 19
  • Case Height 6"
  • Case Style Pouch
  • Case Width 24"
  • Number of Padlocks Included 2
  • Included Padlock Body Material Thermoplastic
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Case Depth 3-3/4"
  • Portable Yes
  • Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list