LOCKOUT NON CONDUCTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKOUT NON CONDUCTIVE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99668
  • Mfr. Model # 99668
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Lockout Hasp
  • Colour Orange
  • Material Nylon/Non-Conductive
  • Length 7-1/4"
  • Width 1-3/4"
  • Standards OSHA 1910.147
  • Padlock Shackle Max. Dia. 3/8"
  • Max. Number of Padlocks 6
  • OSHA Compliant Yes
  • Legend No Legend
  • Nonsparking Yes
  • Lockout Hasp Style Snap-On

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list