LOCKOUT NINI CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT NINI CIRCUIT BREAKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90844
  • Mfr. Model # 90844
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Padlock Shackle Max. Dia. 9/32"
  • Lockout Type Pin-Out, Standard
  • Circuit Breaker Voltage 120/277
  • Colour Red
  • For Use With European Circuits on Machinery
  • Height 1"
  • Material Nylon
  • Item DIN Style Miniature Breaker Lockout
  • Length 9/16"
  • Width 1"
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 1
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list