LOCKOUT LOCK KEYED ALIKE GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT LOCK KEYED ALIKE GRN

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLA1107KAGRN
  • Mfr. Model # A1107KAGRN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes (2) Keys
  • Item Safety Pad Lock
  • Body Material Anodized Aluminum
  • Key Type Alike
  • Shackle Material Chrome Plated Boron Steel
  • Standards OSHA 1910.147
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Shackle Dia. 1/4"
  • Shackle Width 25/32"
  • Shackle Height 3"
  • Number of Pins 5
  • Number of Keys 2
  • Body Colour Green
  • Body Finish Anodized
  • Body Height 1-7/8"
  • Shackle Type Extended

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list