LOCKOUT LEASH LANYARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKOUT LEASH LANYARD

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS100
  • Mfr. Model # S100
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2252
  • Shipping Weight 0.035 lbs

Product Details

Lockout leash(TM) lanyard. Prevents misplaced padlocks by securing at lockout point. Lanyard length can be shortened from 36 inch long to 2 inch.

Technical Specs

  • Body Material Nylon
  • Item Lockout Leash(TM) Lanyard
  • Standards OSHA 1910.147

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list