Skip Content
LOCKOUT KIT ALUM PADLOCKS 12 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT KIT ALUM PADLOCKS 12 PC

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2732
  • Mfr. Model # 2732
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Depth 3"
  • Colour Red
  • Height 7"
  • Item Lockout Kit
  • Includes (1) 1"-2-1/2" Valve Lockout, (1) 2-1/2"-5" Valve Lockout, (2) 1-1/2" Shackle Red Aluminium Padlocks, (1) 1-1/2" Steel Hasp, (1) 1" Steel Hasp, (1) Breaker Lockout, (2) Tags, (3) Cable Ties
  • Material Recycled PET Fabric
  • Width 9"
  • Legend RecycLockout Kit
  • Keyed Different
  • Number of Components 12
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 2
  • Included Padlock Body Material Aluminum
  • Number of Padlocks Included 2
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Lockout Application Electrical/Valve Lockout
  • Filled/Unfilled Filled
  • Number of Pockets 1
  • Portable Yes
  • Wall Mounting No
  • Language English
  • Lockout Visibility No
  • Lockout Station Closure Type Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list