LOCKOUT KIT ALUM PADLOCKS 11 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT KIT ALUM PADLOCKS 11 PC

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2733
  • Mfr. Model # 2733
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Depth 3"
  • Colour Red
  • Height 7"
  • Includes (1) Large Plug Lockout, (1) Small Plug Lockout, (2) 1-1/2" Shackle Red Aluminum Padlocks, (1) 1-1/2" Steel Hasp, (1) 1" Steel Hasp, (2) Tags, (3) Cable Ties
  • Item Lockout Kit
  • Keyed Different
  • Material Recycled PET Fabric
  • Width 9"
  • Legend RecycLockout Kit
  • Standards OSHA 1910.147
  • Number of Components 11
  • Max. Number of Padlocks 2
  • Number of Padlocks Included 2
  • Lockout Application Electrical Lockout
  • Included Padlock Body Material Aluminum
  • Filled/Unfilled Filled
  • Portable Yes
  • Number of Pockets 1
  • Language English
  • Wall Mounting No
  • Lockout Station Closure Type Closed
  • Lockout Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list