Skip Content
LOCKOUT KIT 22PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT KIT 22PC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLK981E
  • Mfr. Model # LK981E
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.63 lbs

Technical Specs

  • Item Portable Lockout Kit
  • Colour Blue/Black
  • Includes (1) Safetee(TM) Donut 1"-2 1/2" (SD02), (1) Safetee(TM) Donut 5"-6 1/2" (SD06), (1) Ball Valve Lockout (BS07A), (1) Ball Valve Lockout (BS08A), (1) Large Plug Lockout (PL027E), (1) Package of 10 "Danger Do Not Operate" Lockout Tags (LT10), (1) Cable Lockout Device (CABLO), (2) No-hole Breaker Lockouts (BL04), (2) Breaker Lockouts, Triple-pole (BL03), (1) Breaker Lockout, Multi-pole (BL07), (2) 1 1/2
  • Case Style Duffel Bag
  • Number of Components 21
  • Lockout Application Electrical/Valve Lockout
  • Filled/Unfilled Filled
  • Number of Padlocks Included 3
  • Portable Yes
  • Standards OSHA 1910.147
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list