LOCKOUT HASPS GOLD 5/PK SIDE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT HASPS GOLD 5/PK SIDE 2

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65974
  • Mfr. Model # 65974
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Gold
  • Item Labeled Lockout Hasp
  • Includes 5 Pk
  • Length 7-1/4"
  • Width 3"
  • Material 5052 Anodized Aluminum Alloy
  • Legend Danger Do Not Operate...Etc. Back Side has Spaces for up to Six Employees to Write Names
  • Padlock Shackle Max. Dia. 5/16"
  • Max. Number of Padlocks 6
  • Standards OSHA 1910.147
  • Coating Material Anodized
  • Lockout Hasp Style Snap-On
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list