Skip Content
LOCKOUT HASPS BLUE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT HASPS BLUE 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65962
  • Mfr. Model # 65962
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Labeled Lockout Hasp
  • Includes Write On Label Surface
  • Colour Blue
  • Length 7-1/4"
  • Material Aluminum
  • Width 3"
  • Standards OSHA 1910.147
  • Legend Danger Do Not Operate
  • Max. Number of Padlocks 6
  • Padlock Shackle Max. Dia. 5/16"
  • Closed Hasp Hole Size 1-1/2" x 1"
  • Coating Material Anodized
  • Lockout Hasp Style Snap-On
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list