LOCKOUT HASP HEAVY-DUTY NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT HASP HEAVY-DUTY NYLON

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONMS01
  • Mfr. Model # MS01
  • UNSPSC # 39121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Material Nylon
  • Max. Number of Padlocks 6
  • Padlock Shackle Max. Dia. 3/8"
  • Colour Red
  • Width 1-5/8"
  • Legend No Legend
  • Item Lockout Hasp
  • Length 6-7/8"
  • Nonsparking Yes
  • Lockout Hasp Style Snap-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list