Skip Content
LOCKOUT HASP DUAL 6 LOCK 5-3/8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT HASP DUAL 6 LOCK 5-3/8 IN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NGSRSE66
  • Mfr. Model # RSE66
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Lockout Hasp, Hasp Style Dual, Bright Orange, Max. Number of Padlocks 6, Material Steel/Spark-Resistant, Closed Hasp Hole Size 1 In. and 1-1/2 In., Length 5-3/8 In., Width 2-3/8 In., Padlock Shackle Max. Dia. 7/16 In.

Technical Specs

  • Item Lockout Hasp
  • Length 5-3/8"
  • Material Steel, Spark-Resistant
  • Colour Bright Orange
  • Max. Number of Padlocks 6
  • Width 2-3/8"
  • Closed Hasp Hole Size 1" and 1-1/2"
  • Padlock Shackle Max. Dia. 3/8"
  • Lockout Hasp Style Standard
  • Coating Material Polyester
  • Legend No Legend
  • Nonsparking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list