LOCKOUT HASP CTD SR STEEL 4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT HASP CTD SR STEEL 4 IN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NGSRSE50
  • Mfr. Model # RSE50
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

Lockout Hasp, Hasp Style Standard, Bright Orange, Max. Number of Padlocks 6, Material Steel/Spark-Resistant, Closed Hasp Hole Size 1-1/2 In., Length 4 In., Width 2-1/8 In., Padlock Shackle Max. Dia. 3/8 In., Standards 29 CFR 1910.147

Technical Specs

  • Length 4"
  • Colour Bright Orange
  • Item Lockout Hasp
  • Material Steel, Spark-Resistant
  • Width 2-1/8"
  • Standards 29 CFR 1910.147
  • Max. Number of Padlocks 6
  • Closed Hasp Hole Size 1-1/2"
  • Padlock Shackle Max. Dia. 3/8"
  • Legend No Legend
  • Coating Material Polyester
  • OSHA Compliant Yes
  • Nonsparking Yes
  • Lockout Hasp Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list