Skip Content
LOCKOUT HASP CTD SR ALUM 4-3/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT HASP CTD SR ALUM 4-3/4 IN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NGSRAE150
  • Mfr. Model # RAE150
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Lockout Hasp, Hasp Style Standard, Bright Orange, Max. Number of Padlocks 6, Material Aluminum/Spark-Resistant, Closed Hasp Hole Size 1-1/2 In., Length 4-3/4 In., Width 2 In., Padlock Shackle Max. Dia. 3/8 In.

Technical Specs

  • Colour Bright Orange
  • Item Lockout Hasp
  • Length 4-3/4"
  • Width 2"
  • Material Aluminum, Spark-Resistant
  • Max. Number of Padlocks 6
  • Closed Hasp Hole Size 1-1/2"
  • Padlock Shackle Max. Dia. 3/8"
  • Legend No Legend
  • Coating Material Polyester
  • Nonsparking Yes
  • Lockout Hasp Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list