LOCKOUT HASP 4-3/8IN LG 6 PADL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT HASP 4-3/8IN LG 6 PADL

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONMS86
  • Mfr. Model # MS86
  • UNSPSC # 39121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Length 4-3/8"
  • Max. Number of Padlocks 6
  • Padlock Shackle Max. Dia. 3/8"
  • Item Lockout Hasp
  • Colour Red
  • Material Steel
  • Lockout Hasp Style Scissor-Action
  • Legend No Legend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list