LOCKOUT GATE VALVES FITS 1IN TO 6 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT GATE VALVES FITS 1IN TO 6 1

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY64057
  • Mfr. Model # 64057
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 2249
  • Shipping Weight 0.55 lbs

Product Details

Versatile lockout adjusts to fit 1 in. to 6-1?2 in. valve handles. Durable polypropylene. Compact. Comes with danger labels in English and French.

Technical Specs

  • Colour Red
  • For Use With Handles Up to 6 1/2
  • Material Polypropylene
  • Item Adjustable Gate Valve Lockout
  • Includes Danger Labels in English, Spanish and French
  • Legend Danger Locked Out Do Not Operate
  • Temp. Range -13 Degrees F - 194 Degrees F
  • Standards OSHA 1910.147
  • Fits Handle Size 1" - 6-1/2"
  • Max. Number of Padlocks 4
  • Padlock Shackle Max. Dia. 9/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list