Skip Content
LOCKOUT GATE VALVE FITS 6-10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT GATE VALVE FITS 6-10IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST483
  • Mfr. Model # 483
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2249
  • Shipping Weight 1.3 lbs

Product Details

Each size rotates into itself to take up 1/2 the space to fit into tool boxes. Surrounds the valve operating handle to protect against accidental valve opening. Center knockout can be removed for rising stem gate valves. Made of tough, lightweight, dielec

Technical Specs

  • For Use With Gate Valves
  • Colour Red
  • Item Gate Valve Lockout
  • Material Thermoplastic
  • Temp. Range -50 Degrees F - 350 Degrees F
  • Legend Danger Do Not Operate
  • Max. Number of Padlocks 4
  • Standards OSHA 1910.148
  • Padlock Shackle Max. Dia. 5/16"
  • Fits Handle Size 6" - 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list