Skip Content
LOCKOUT GAS CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT GAS CYLINDER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLM023E
  • Mfr. Model # LM023E
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Red
  • Item Gas Cylinder Lockout
  • Material Polyethylene
  • Size 3-1/2 x 6"
  • Standards OSHA 1910.147

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list