Skip Content
LOCKOUT FUSE B DEVICES 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKOUT FUSE B DEVICES 6/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65690
  • Mfr. Model # 65690
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Red
  • Includes (6) Plastic Nonconductive Blockouts for use with Lockout Tags and 1/4, 9/32, 13/32 and 9/16" Fuses
  • Item Lockouts
  • Standards OSHA 1910.147
  • Height 1-3/4"
  • For Use With Fuse Sizes, 1-1/4", 9/32", 11/32", 9/16"
  • Width 1/8"
  • Material Plastic
  • OSHA Compliant Yes
  • Max. Number of Padlocks 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list