Skip Content
LOCKOUT FOR STEERING WHEEL 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT FOR STEERING WHEEL 20IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST4720
  • Mfr. Model # 4720
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Steering wheel lockout cover, 20 inch.

Technical Specs

  • Item 20" Steering Wheel Cover
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list