LOCKOUT E-ZEE 36IN SELF THREADING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT E-ZEE 36IN SELF THREADING

E-ZEE LOCKOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRXEZ36OP
  • Mfr. Model # EZ36OP
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2252
  • Shipping Weight 22.25 lbs

Product Details

E-zee 36 inch self threading lockout is a one-piece, aircraft quality, braided cable designed to secure valves, fittings and electrical panels during plant shutdowns. For use with lockout tag.

Technical Specs

  • Item Ultimate Disposable Lock
  • Colour Silver
  • For Use With Lockout Tag
  • Body Material Aluminum
  • Legend Danger Do Not Operate
  • Standards N/A
  • Cable Material Galvanized Aircraft Cable
  • Body Dimensions 3/8" x 1 5/8"
  • Cable Length 36"
  • Cable Dia. 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list