LOCKOUT E-ZEE 24IN SELF THREADING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT E-ZEE 24IN SELF THREADING

E-ZEE LOCKOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRXEZ24OP
  • Mfr. Model # EZ24OP
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2252
  • Shipping Weight 0.037 lbs

Product Details

E-zee 24 inch self threading lockout is a one-piece, aircraft quality, braided cable designed to secure valves, fittings and electrical panels during plant shutdowns. For use with lockout tag.

Technical Specs

  • Item Ultimate Disposable Lock
  • Colour Silver
  • For Use With Lockout Tag
  • Legend Danger Do Not Operate
  • Body Material Aluminum
  • Standards N/A
  • Cable Material Galvanized Aircraft Cable
  • Cable Length 24"
  • Cable Dia. 1/16"
  • Body Dimensions 3/8" x 1 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list