Skip Content
LOCKOUT E-ZEE 18 IN SELF THREADING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT E-ZEE 18 IN SELF THREADING

E-ZEE LOCKOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRXEZ18OP
  • Mfr. Model # EZ18OP
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2252
  • Shipping Weight 16.7 lbs

Product Details

E-zee 18 inch self threading lockout is a one-piece, aircraft quality, braided cable designed to secure valves, fittings and electrical panels during plant shutdowns. For use with lockout tag.

Technical Specs

  • Item Ultimate Disposable Lock
  • Body Material Aluminum
  • For Use With Lockout Tag
  • Standards N/A
  • Colour Silver
  • Legend Danger Do Not Operate
  • Cable Material Galvanized Aircraft Cable
  • Cable Length 18"
  • Cable Dia. 1/16"
  • Body Dimensions 3/8" x 1 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list