LOCKOUT DEVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT DEVICE

SCISSOR-LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WPL3
  • Mfr. Model # 3WPL3
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Red
  • Item Cable Clamping Lockout Without Cable
  • Standards OSHA
  • Cable Material Vinyl or Plastic Coated Steel
  • Max. Number of Padlocks 3
  • Cable Dia. 3/16"
  • Padlock Shackle Max. Dia. 1/4"
  • Body Dimensions 4-9/16"D x 1"W
  • Cable Coating Material No Cable
  • Cable Length No Cable
  • Cable Lockout Style Clamping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list