Skip Content
LOCKOUT CINCH SACK 14X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT CINCH SACK 14X36

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST453XXL
  • Mfr. Model # 453XXL
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2245
  • Shipping Weight 0.35 lbs

Product Details

Effectively locks out odd size and large electrical connectors and hoist controls. Offers broad application solutions. Insert PVC tubing to block access to hoist control buttons. Flexible and durable rip-stop nylon bag fits easily in safety tool boxes. Tr

Technical Specs

  • Colour Red
  • Item XX-Large Plug and Hoist Cover
  • Overall Dimensions 36" H x 36" L x 14" dia.
  • Material Nylon
  • Fits Odd Size and Large Electrical Connectors and Hoist Controls
  • Standards OSHA
  • Padlock Shackle Max. Dia. 1/4"
  • Max. Number of Padlocks 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list