Skip Content
LOCKOUT CINCH CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT CINCH CABLE

STOPOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD630
  • Mfr. Model # KDD630
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2251
  • Shipping Weight 0.375 lbs

Product Details

Stopout(TM) Cinch Lockout. Unique, compact internal spooling feature. No fussing with loose, long cable cords. Simple, intuitive design features. Lockout multiple devices, quickly, neatly and easily. 6 ft. cable cinches securely in place.

Technical Specs

  • Item Cinch Cable Lockout
  • Standards OSHA 29 CFR 1910.147
  • Body Material Plastic
  • Colour Black/Red
  • Cable Material Nylon Coated Steel
  • Max. Number of Padlocks 1
  • Cable Length 6 ft.
  • Body Dimensions 1" H x 4" L x 3-11/32" W
  • Cable Dia. 9/64"
  • Padlock Shackle Max. Dia. 9/32"
  • Cable Coating Material Nylon
  • OSHA Compliant Yes
  • Cable Lockout Style Grip-Cinching

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list