LOCKOUT CABLE DEVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT CABLE DEVICE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45191
  • Mfr. Model # 45191
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With Large Gate Valves, Oversized Devices
  • Item Grip-Cinching Cable Lockout
  • Standards OSHA 1910.147
  • Body Material Impact Modified Glass Filled Nylon
  • Cable Material Galvanized Steel
  • Colour Blue
  • Cable Length 6 ft.
  • Cable Dia. 1/8"
  • Max. Number of Padlocks 1
  • Body Dimensions 6-1/2"H x 1-3/32"L x 3"W
  • Cable Coating Material Uncoated
  • OSHA Compliant Yes
  • Cable Lockout Style Grip-Cinching
  • Padlock Shackle Max. Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list