Skip Content
LOCKOUT CABINET ALUMINUM PADLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT CABINET ALUMINUM PADLOCKS

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2722
  • Mfr. Model # 2722
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Technical Specs

  • Colour Yellow
  • Depth 4-1/2"
  • Height 18"
  • Includes (2) 1-1/2" Shackle Red Aluminum Padlocks, (2) 3" Shackle Red Aluminum Padlocks, (2) 1" Steel Hasp, (2) 1-1/2" Steel Hasp, (1) 2-1/2"-5" Valve Lockout, (1) 1"-2-1/2" Valve Lockout, (2) Single Pole Breaker Lockout, (1) Double Pole Lockout, (1) Large Plug Lockout, (1) Small Plug Lockout, (1) Cylinder Lockout, (1) Wall Switch Lockout, (10) Tags, (10) Cable Ties
  • Width 15"
  • Material Recycled Stainless Steel
  • Item Lockout Station
  • Keyed Different
  • Legend Lockout Tagout Station-Lockout for Safety
  • Standards OSHA 1910.147
  • Number of Components 38
  • Max. Number of Padlocks 12
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Number of Padlocks Included 4
  • Lockout Application Electrical Lockout
  • Included Padlock Body Material Aluminum
  • Filled/Unfilled Filled
  • Number of Pockets 3
  • Portable Yes
  • Language English
  • Wall Mounting Yes
  • Lockout Visibility No
  • Lockout Station Closure Type Closed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list