!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LOCKOUT BREAK CLAMP ON

LOCKOUT BREAK CLAMP ON

BRADY

LOCKOUT BREAK CLAMP ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT BREAK CLAMP ON

LOCKOUT BREAK CLAMP ON

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY104106
  • Mfr. Model # 104106
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1536
  • Shipping Weight 0.18 lbs
Suggested Replacement Product
CIRCUIT BREAKER LOCKOUT, CLAMP-ON, FOR 480/600V AC VOLT, FOR SINGLE POLE CIRCUIT BREAKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.47 / PACKAGE

EHC: EHC :

Technical Specs

  • Item Single Pole Breaker Lockout
  • For Circuit Breaker Type Oversized, Single Pole
  • For Voltage 480/600V AC
  • Overall Height 1.75 in
  • Overall Width 1.81 in
  • For Use With Breakers 9/16 W x 3/8 L
  • Lockout Colour Red
  • Mount Type Clamp-On
  • Circuit Breaker Lockout Type Clamp-On
  • For Maximum Padlock Shackle Diameter 9/32 in
  • Maximum Number of Padlocks 1
  • Overall Length 2.75 in
  • Features Lockout Works on Switches with or without Holes, Padlocks and Lockout Tags are Sold Separately, Prevents Accidental Engagement of Electrical Circuits During Maintenance, Use Cleats with Clamp-On Lockout to Assure Positive Restraint for Breakers with Long Sliding Switch Throws
  • Includes Detachable Cleat 1D704
  • Lockout Material Nylon/Polypropylene
  • Standards OSHA 1910.147

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list