Skip Content
LOCKOUT BOX SML GRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT BOX SML GRP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLG003E
  • Mfr. Model # LG003E
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2253
  • Shipping Weight 1.09 lbs

Technical Specs

  • Colour Red
  • Height 6"
  • Includes Pre Attached Plastic Hooks
  • Depth 2"
  • Item Group Lockout Box
  • Width 6"
  • Door Type Clear Acrylic
  • Legend Group Lockout
  • Standards OSHA 1910.147
  • Wall Mounting Yes
  • Max. Number of Padlocks 3
  • Box Material Plastic
  • Number of Key Hooks 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list