LOCKOUT BOX PRINZING GROUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT BOX PRINZING GROUP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYLG252M
  • Mfr. Model # LG252M
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2248
  • Shipping Weight 4.45 lbs

Technical Specs

  • Depth 3"
  • Height 6"
  • Item Metal Wall Lock Box
  • Colour Yellow
  • Width 15"
  • Door Type Clear Acrylic
  • Standards OSHA 1910.147
  • Box Material Steel
  • Wall Mounting Yes
  • Max. Number of Padlocks 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list