Skip Content
LOCKOUT BOX HINGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT BOX HINGED

SAALMAN SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GFW3
  • Mfr. Model # 9GFW3
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Red
  • Item Group Lockout Box
  • Width 12-1/2"
  • Height 11"
  • Depth 4"
  • Door Type Hinged
  • Legend Group Lock, Tag-Out
  • Box Material Plastic
  • Wall Mounting Yes
  • Number of Key Hooks 16
  • Max. Number of Padlocks 27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list