Skip Content
LOCKOUT BELT PACK ALUMINUM PADLOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT BELT PACK ALUMINUM PADLOCKS

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2725
  • Mfr. Model # 2725
  • UNSPSC # 39121904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Height 6"
  • Colour Red
  • Item Lockout Tagout Kit
  • Depth 4"
  • Includes (1) Red 3 Compartment Belt Pack, (2) 1-1/2" Shackle Red Aluminum Padlocks, (2) 1" Red Steel Hasps, (2) 1-1/2" Red Steel Hasps, (1) Small Plug Lockout, (1) Universal Breaker Lockout, (1) 2-1/2"-5" Gate Valve Lockout, (5) Tags, (5) Cable Ties
  • Material Recycled PET Fabric
  • Width 24"
  • Keyed Different
  • Legend RecycLockout Kit
  • Standards OSHA 1910.147
  • Number of Components 19
  • Max. Number of Padlocks 2 - 4
  • Number of Padlocks Included 2
  • Included Padlock Body Material Aluminum
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Green Environmental Attribute 100% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List