Skip Content
LOCKOUT BALL VALVE HANDLE ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT BALL VALVE HANDLE ON

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS3068
  • Mfr. Model # S3068
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2249
  • Shipping Weight 0.44 lbs

Product Details

Patent-pending innovative design locks out the ball valves from 3/8 inch to 4 inch. Lightweight and compact ergonomic design allows easy use and storage. Constructed of metal alloy, this lockout device withstands corrosive environments and operates in ext

Technical Specs

  • Colour Red
  • Item Handle-On Ball Valve Lockout
  • For Use With Insulated Pipes
  • Material Steel/Aluminum
  • Temp. Range 70 Degrees F - 350 Degrees F
  • Max. Number of Padlocks 1
  • Standards OSHA 1910.147
  • Fits Pipe Size 1/4" - 4"
  • Padlock Shackle Max. Dia. 9/32"
  • Fits Handle Size 1/4" - 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list