Skip Content
LOCKOUT B826 LOCK LABELS 40/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT B826 LOCK LABELS 40/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121448
  • Mfr. Model # 121448
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Metal Detectable No
  • Height 3/4"
  • Item Padlock Label
  • Legend Front, Do Not Remove This Lock, This Lock Belongs To, On Back
  • Width 5"
  • Material Vinyl
  • Legend/Background Color Black/White
  • Shape Rectangle
  • Standards ASTM D 2979: Method 5306 of U.S. Federal Test Method Std. No. 1
  • No. of Labels 4
  • Language English
  • Header Danger
  • Background Color White
  • Subject Matter Instruction
  • Legend Color Black
  • Legend Style Text
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list