LOCKOUT AND LOCK BOX COMBINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT AND LOCK BOX COMBINED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99709
  • Mfr. Model # 99709
  • UNSPSC # 39121904
  • CATALOGUE PAGE # 2248
  • Shipping Weight 21.41 lbs

Product Details

Combined lockouts and lock box station with safety locks. A combined lockout and lock box station with components includes a yellow powder-coated metal lockout cabinet with one adjustable shelf. Lockout cabinet is capable of being locked closed and can be

Technical Specs

  • Colour Yellow
  • Depth 6"
  • Item Station with Components & 6 Safety Padlocks, 12 Tags
  • Material Metal
  • Includes (1) 120 V Snap-On Breaker Lockout, (1) 120/277 V Clamp-On Breaker Lockout, (1) 480/600 V Clamp-On Breaker Lockout, (1) Universal Multi-Pole Breaker Lockout, (1) Oversized Breaker Lockout, (1) Cleat for 120/277 V Clamp-On Lockout, (1)Cleat for 480/600 V Clamp-On Lockout, (1) Wall Switch Lockout, (1) 110 V Plug Lockout, (1)- 3-in-1 Plug Lockout, (1) 1" - 2-1/2" Gate Valve Lockout, (1) 1" - 6-1/2" Adjustable Gate Valve Lockout, (6) Brady Safety Padlocks, (12) Lockout Tags
  • Number of Components 30
  • Max. Number of Padlocks 10
  • Number of Padlocks Included 6
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Height 16"
  • Portable Yes
  • Width 14"
  • Language English
  • Included Padlock Body Material Plastic
  • Wall Mounting Yes
  • Lockout Station Closure Type Closed
  • Lockout Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list