Skip Content
LOCKOUT ALUM HASPS REV.SIDE#2 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT ALUM HASPS REV.SIDE#2 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65970
  • Mfr. Model # 65970
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Red
  • Includes 5 Pk
  • Item Labeled Lockout Hasp
  • Length 7-1/4"
  • Material 5052 Anodized Aluminum Alloy
  • Width 3"
  • Legend Danger Do Not Operate...Etc. Back Side has Spaces for up to Six Employees to Write Names
  • Max. Number of Padlocks 6
  • Padlock Shackle Max. Dia. 5/16"
  • Standards OSHA 1910.147
  • Coating Material Anodized
  • OSHA Compliant Yes
  • Lockout Hasp Style Snap-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list