LOCKOUT AIR LINE REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKOUT AIR LINE REGULATOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY64539
  • Mfr. Model # 64539
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Red
  • For Use With SMC Models AR2000/NAR2000
  • Standards OSHA 1910.147
  • Item Air Line Regulator Lockout
  • Includes Cap and Allen Wrench
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 9/32"
  • Dimensions 1-1/3 in. D x 1-1/2 in. H
  • Material Aluminum: Fiberglass Reinforced Nylon
  • Lockout Visibility No
  • Max. Number of Devices 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list