Skip Content
LOCKOUT AIR BRAKE PLUNGER W/LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT AIR BRAKE PLUNGER W/LOCK

SAFETRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCSAB700L
  • Mfr. Model # AB700L
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 3181
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Gold Anodized Finish
  • Dimensions 2-5/16" Dia. x 1-1/2" H
  • For Use With Heavy Duty Trucks & Buses with Bendix Commercial Push/Pull Controller Valve (PP-DC or MV-3) / Late Model Freightliner, International WorkStar, TransStar and DuraStar Tractors Plus Early Model Kenworth T800 Designs
  • Includes Master Padlock
  • Item Air Brake Lockout
  • Material Aluminum
  • Padlock Shackle Max. Dia. 5/16"
  • Standards Required Plunger Caps/Knobs: Fits Tractors with Limited Clearance Between Trim Piece/Panel on Dash and Bottom of Plunger Knob
  • Max. Number of Padlocks 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list