LOCKOUT AIR BRAKE PLUNGER W/LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKOUT AIR BRAKE PLUNGER W/LOCK

SAFETRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCSAB400L
  • Mfr. Model # AB400L
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 3181
  • Shipping Weight 3.25 lbs

Technical Specs

  • Dimensions 2-3/8" Dia. x 2" H
  • Item Air Brake Lockout
  • Colour Gold Anodized Finish
  • Includes Master Padlock
  • Material Aluminum
  • For Use With Heavy Duty Trucks & Buses with Trucks Built Before Mid-2008 That Have Not Replaced the Original Bendix PP-DC or MV-3 Valves
  • Standards Required Plunger Caps/Knobs: Parking Brake (Yellow Coloured Plunger Knob): Controller Valves That Have a Stop on the Shaft
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list