Skip Content
LOCKOUT AC PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT AC PLUG

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD230
  • Mfr. Model # KDD230
  • UNSPSC # 39121906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Polyethylene Plastic
  • Colour Red
  • Item Plug Lockout
  • Fits 110, 220, 550, 600 VAC Plugs
  • Includes Instructions
  • Standards 29 CFR 1910.147
  • Padlock Shackle Max. Dia. 3/8"
  • Max. Number of Padlocks 1
  • Height 3"
  • Width 3"
  • Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list