Skip Content
LOCKOUT 277 VOLT CLEAT 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKOUT 277 VOLT CLEAT 6/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65404
  • Mfr. Model # 65404
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 1"
  • Item Single Pole Breaker Lockout
  • Includes -
  • Colour Red
  • Material Nylon
  • Width 2"
  • Standards OSHA.1910.147
  • Circuit Breaker Voltage 120/277
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 9/32"
  • Lockout Type Component
  • For Use With 2AD54
  • Length 2"
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list